Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Kukko

Model # :WBB2688835

MPN #: 56-1

Kukko Single-Edge Hydraulic Nut Splitter, Classes 5, 6, 8 & 10, 1/4"(7mm) - 15/16"(24mm)

Product Description
For splitting particularly large tight or over-twisted nuts without damaging the bolt thread of quality grades 5, 6, 8 and 10.
  • Due to the hydraulics, only a little force is needed.
  • Chisel available as a replacement part, time-saving order process thanks to numbering system.
Very sharp cutting through facet cut. Hardened chisel cutting edge. Exceeding the torque specifications can lead to the tool being damaged. Do not use any electrical or pneumatic servo screwdrivers or hammer drills. The splitting chisels of the nut splitters are wearing parts. Blunt, pitted or broken chisels must be replaced immediately. Protective blanket required. Protective goggles required.
  • Nut Size (Metric) M4 - M14
  • Maximum Torque (Metric) 60Nm
  • Nut Size (Metric) 7 - 24mm
  • Length Without Spindle (Metric) 167mm
  • Cutting Width Of Chisel (Metric) 18mm
PRICE
$428.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6-5/8 in
Weight3 lbs
Spread1/4"(7mm) - 15/16"(24mm) in
Max Torque44 lb-in
Cutting Width3/4 in
Nut Size1/4 to 7/8

Product Details

TypeSingle-Edge Hydraulic Nut Splitter
Capacity44.3 ft lb
Number of Jaws1
DescriptionSeries 56 Single-Edged, Grease Hydraulic Nut Splitter
Manufacturers Part Number56-1
BrandKukko