Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




TrippNT

Model # :WBB3145891

MPN #: 50026

TrippNT Single Glove Box Holder w/ Clear Front, 11-5/8"W x 4-3/4"D x 5-3/8"H

Product Description
TrippNT's White Glove Box Holders with Clear 1/4" PVC, 1/8" Acrylic Fronts offers easy access and storage for gloves at all times. The top-loading holder is made of white PVC with a clear acrylic front for quick identification of glove type and size. The durable plastic construction will not bend or warp. The keyholes on back of unit allow for easy installation with screws. Available in 3 size variants.

Features:
  • Rectangular Design with Clear Acrylic Front and Middle Slot for Dispensing Gloves
  • Top or Side Loading
  • Constructed from White PVC and Clear Acrylic
  • Stores and Protects Glove Boxes
  • 100% Total Replacement Lifetime Guarantee/Made in USA


PRICE
$84.95

1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width11-5/8 in
Depth4-3/4 in
Height5-3/8 in
Weight1 lbs

Product Details

Assembly RequiredNo
TypeGlove Box Holder
ColorWhite
StyleTop Loading
Mounting LocationWall
CapacitySingle
FinishWhite
MaterialPlastic
Package Quantity1
Manufacturers Part Number50026
BrandTrippNT

Warranty

WarrantyLifetime Guarantee