Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Barska

Model # :WBB3145793

MPN #: AX13676

Barska® Single Key Depository Safe, 6"W x 12"D x 6"H, Black

Product Description
Barska® Single Key Depository Safe with Drop Slot is perfect for restaurants or any business that needs protection for cash, checks, receipts, rent payments, deposit slips, keys, and other valuables against theft and burglaries for short periods of time while awaiting pickup. Perfect for cash drops, important keys, paperwork, and much more. Mounting hardware and pre-drilled anchor holes for securing on the floor or counter are also included. Gas stations, restaurants, and any other retail business that deals with large volumes of cash can benefit from the security provided by Barska® Single Key Depository Safes.

Features:
  • Front-Loading Deposit Slot
  • Anti-fishing Baffle Design
  • Solid Steel Body Construction
  • Pre-Drilled Mounting Holes
  • Single Key Access
  • 0.17 Cubic Feet
  • Includes Set of Keys and Mounting Hardware Exterior Dimensions(D x W X H): 12.0in x 6.0in x 6.0in
  • Interior Dimensions (D x W X H): 8-3/4in x 5-3/4in x 5-3/4in
  • Thickness: 2mm/0-1/16in


PRICE
$93.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width6 in
Depth12 in
Height6 in
Inside Width5-3/4 in
Inside Depth8-3/4 in
Inside Height5-3/4 in
Weight9 lbs

Product Details

Assembly RequiredNo
Lock TypeKey Lock
TypeDrop Safe
ColorBlack
Door TypeRight Hinged Door
Lock MechanismManual
StyleKey Lock Safe
Capacity0.17 ft³
Includes2 Keys & Mounting Hardware
Number of Doors1
MaterialSteel
Package Quantity1
Manufacturers Part NumberAX13676
Locking SystemQuick Release Bolt
BrandBarska

Warranty

Warranty1 yr