Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Barska

Model # :WBB2336769

MPN #: AX13108

Barska AX13108 Biometric Keypad Depository Safe - 13-3/4"W x 13-3/4"D x 16"H, 0.72 Cubic Ft.

Product Description
The Standard Biometric Keypad Depository Safe by Barska is the perfect storage solution for businesses and individuals who need a secure place to temporarily store cash deposits or important documents. The deposit door can accommodate standard size deposit bags or folders, and features anti-fishing baffles to eliminate the possibility of the contents being retrieved by an unauthorized user. The Barska Biometric Standard Depository Safe utilizes either a biometric fingerprint scanner, digital keypad or traditional keys to gain access to the safe's contents.

Features:

  • Stores Up to 30 Fingerprints and 1 PIN Code
  • Anti-Fishing Baffles on Deposit Door
  • Two Solid-Steel Locking Bolts
  • Solid-Steel Body Construction
  • Pre-Drilled Mounting Holes
  • Operates on 4-AA Batteries (Included)
  • Lock-Out Mode to Prevent Tampering
  • Emergency Back-Up Keys and Mounting Hardware
  • Dimensions: 13.75in x 13.75in x 15.75in
  • Inner Dimensions: 13.5in x 11.5in x 8in
  • Weight: 41.75 lbs.
PRICE
$659.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width13-3/4 in
Depth13-3/4 in
Height16 in
Inside Width11-1/2 in
Inside Depth13-1/2 in
Inside Height8 in
Weight41.8 lbs
Slot Size10.5"Wx5.5"Hx5"D

Product Details

Assembly RequiredNo
Lock TypeKeypad Lock
Number of Adjustable ShelvesNo
Opening TypeSlot
Door TypeManual
MaterialSteel
Manufacturers Part NumberAX13108
Key Code Memory2
BrandBarska
Battery Type9 V
TypeSafe
Secondary AccessKey Lock
Package IncludesMounting Bolts, Keys, Battery
ColorBlack
Capacity0.72 ft³
Number of Doors1
Fingerprint Memory0
Package Quantity1
Number of Compartments2
Batteries9V

Warranty

Warranty1 yr

Compliance & Certifications

Fire RatingNon-Fire Rated