Pewag Single Leg Chain Sling, Grab Hook on Both Ends, 1/2" x 8', Grade 100
Write a Review
|
Questions & Answers (0)
Product Description
13G100SGG/8 is a 1/2" Grade 100 single-leg chain sling with grab hooks on each end, 8 ft. long, engineered for heavy-duty lifting and rigging applications. Manufactured from high-strength Grade 100 alloy chain, it offers exceptional durability, reliability, and load-handling performance. The dual grab-hook design provides secure, versatile attachment options for industrial lifting, material handling, and overhead hoisting operations.
PRICE
$318.30
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8 ft |
| Width | 1/2 in |
| Choker Hitch Weight Capacity | 12000 lbs |
| Vertical Lift Weight Capacity | 15000 lbs |
| Basket Hitch Capacity | 21000 lbs |
Product Details
| Type | Sling Leg |
| Package Quantity | 1 |
| Color | Blue/Orange |
| Manufacturers Part Number | 13G100SGG/8 |
| Brand | Pewag |