Pewag Single Leg Chain Sling, Grab Hook on Both Ends, 9/32" x 12', Grade 100
Write a Review
|
Questions & Answers (0)
Product Description
The 7G100SGG/12 is a 12-foot, 9/32" Grade 100 single-leg chain sling equipped with grab hooks on both ends for versatile lifting and load securement. Built for strength, durability, and dependable performance, it is ideal for rigging, material handling, and industrial lifting applications where safety, efficiency, and reliability are critical.
PRICE
$196.10
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 ft |
| Width | 9/32 in |
| Choker Hitch Weight Capacity | 3440 lbs |
| Vertical Lift Weight Capacity | 4300 lbs |
| Basket Hitch Capacity | 6020 lbs |
Product Details
| Type | Sling Leg |
| Package Quantity | 1 |
| Color | Blue/Orange |
| Manufacturers Part Number | 7G100SGG/12 |
| Brand | Pewag |