Pewag Single Leg Chain Sling, Grab Hook on Both Ends, 3/8" x 8', Grade 100
Write a Review
|
Questions & Answers (0)
Product Description
3/8" Grade 100 single-leg chain sling with grab hooks on each end, 8 ft. long, engineered for heavy-duty lifting and rigging applications. Made from premium Grade 100 alloy chain, it provides exceptional strength, durability, and reliability. Its dual grab-hook design ensures secure attachment, flexible load adjustment, and dependable performance in industrial and material handling environments.
PRICE
$233.30
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8 ft |
| Width | 3/8 in |
| Choker Hitch Weight Capacity | 7040 lbs |
| Vertical Lift Weight Capacity | 8800 lbs |
| Basket Hitch Capacity | 12320 lbs |
Product Details
| Type | Sling Leg |
| Package Quantity | 1 |
| Color | Blue/Orange |
| Manufacturers Part Number | 10G100SGG/8 |
| Brand | Pewag |