Pewag Single Leg Chain Sling, Grab Hook on Both Ends, 9/32" x 6', Grade 100
Write a Review
|
Questions & Answers (0)
Product Description
The 7G100SGG/6 is a 9/32Z" 6-foot Grade 100 single-leg chain sling equipped with grab hooks on both ends for versatile lifting and load securement. Engineered for superior strength, durability, and reliability, it delivers dependable performance in demanding industrial applications. Ideal for rigging, material handling, and overhead lifting where safety and efficiency are essential
PRICE
$151.40
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 ft |
| Width | 9/32 in |
| Choker Hitch Weight Capacity | 3440 lbs |
| Vertical Lift Weight Capacity | 4300 lbs |
| Basket Hitch Capacity | 6020 lbs |
Product Details
| Type | Sling Leg |
| Package Quantity | 1 |
| Color | Blue/Orange |
| Manufacturers Part Number | 7G100SGG/6 |
| Brand | Pewag |