Pewag Single Leg Chain Sling, Sling Hook & Grab Hook, 1/2" x 16', Grade 100
Write a Review
|
Questions & Answers (0)
Product Description
Premium 16-foot single-leg Grade 100 chain sling assembled with durable 1/2" alloy chain, a self-locking sling hook on the load end, and a self-locking grab hook for secure length adjustment and load attachment. Engineered for demanding overhead lifting applications, this sling delivers exceptional strength, wear resistance, and fatigue performance. Ideal for industrial manufacturing, construction, maintenance, and material handling environments where reliable lifting performance and enhanced operator safety are essential.
PRICE
$413.40
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 16 ft |
| Width | 1/2 in |
| Choker Hitch Weight Capacity | 12000 lbs |
| Vertical Lift Weight Capacity | 15000 lbs |
| Basket Hitch Capacity | 21000 lbs |
Product Details
| Type | Single Leg |
| Package Quantity | 1 |
| Color | Blue/Orange |
| Manufacturers Part Number | 13G100SSG/16 |
| Brand | Pewag |