Pewag Single Leg Chain Sling, Grab Hook on Both Ends, 9/32" x 3', Grade 100
Write a Review
|
Questions & Answers (0)
Product Description
Designed for demanding lifting and rigging applications, the 7G100SGG/3 is a 3-foot, 9/32-inch Grade 100 single-leg chain sling featuring grab hooks on both ends. Built for strength, durability, and secure load handling, it delivers dependable performance in industrial environments while maintaining flexibility, safety, efficiency, and long service life for daily use.
PRICE
$129.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3 ft |
| Width | 9/32 in |
| Choker Hitch Weight Capacity | 3440 lbs |
| Vertical Lift Weight Capacity | 4300 lbs |
| Basket Hitch Capacity | 6020 lbs |
Product Details
| Type | Sling Leg |
| Package Quantity | 1 |
| Color | Blue/Orange |
| Manufacturers Part Number | 7G100SGG/3 |
| Brand | Pewag |