Pewag Single Leg Chain Sling with Sling Hook 1/2" x 6' Length, Grade 100
Write a Review
|
Questions & Answers (0)
Product Description
Heavy-duty 6-foot single-leg Grade 100 chain sling manufactured with 1/2" alloy chain for demanding overhead lifting applications. Designed to provide exceptional strength, durability, and resistance to wear and fatigue. Features secure lifting components for reliable load control, enhanced safety, and dependable performance in industrial environments.
PRICE
$298.30
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 ft |
| Width | 1/2 in |
| Choker Hitch Weight Capacity | 12000 lbs |
| Vertical Lift Weight Capacity | 15000 lbs |
| Basket Hitch Capacity | 21000 lbs |
Product Details
| Type | Single Leg |
| Package Quantity | 1 |
| Color | Blue/Orange |
| Manufacturers Part Number | 13G100SOS/6 |
| Brand | Pewag |