Bic® Single Line Correction Tape 1/5" x 39.4' White 2 Pack
Write a Review
|
Questions & Answers (0)
Product Description
Wite-Out Correction Tape is fast, clean and easy to use. Single line goes on dry. Correct mistakes instantly with no drying time. Correction tape covers photocopies, faxes, ink, permanent marker and more. Translucent body provides visible tape supply. No drips. No odor. No photocopy shadows. Film-based tape resists tearing. Tip guides help prevent looping.
PRICE
$7.90
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 13/16 in |
| Width | 5-5/16 in |
Product Details
| Supply Type | Basic Supplies |
| Type | Correction Tape |
| Package Quantity | 2/Pack |
| Description | Single Line Correction Tape |
| Color | White |
| Manufacturers Part Number | WOTAPP21 |
| Brand | BIC |