Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB909462

MPN #: CL1410TM

Baldor-Reliance Single Phase Motor, CL1410TM, 1 PH, 230 V, 5 HP, 1725 RPM, OPEN, 184TC Frame

Product Description
Some general purpose applications require a motor that runs on 208-230/460 volt power. These motors range from 1 Hp to 50 Hp in TEFC. Also available is an extensive line of 575 volt motors. The 575 volt motors are available in general purpose TEFC and ODP, Washdown, Severe Duty, IEEE-841, Explosion Proof, and Close-Coupled pump designs, in a variety of mounting configurations.

Features
  • Heavy gauge steel and cast iron frames
  • Ball bearings
  • ISR® (Inverter Spike Resistant®) copper windings
  • Low-loss electrical grade lamination steel
  • Three year Warranty
Application(s)
  • Typical applications include operations where continuous or frequent duty is required. Super-E Motors are designed to conserve energy over extended time periods. Class F insulated, 1.15 service factor. Inverter rated per NEMA MG1 Part 31.4.4.2. Suitable for variable torque applications and constant torque speed range with properly sized and adjusted variable frequency drives.
PRICE
$1,879.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Dimension C16.5 in

Product Details

Power Factor87
Bearing Opp Drive End6205
KVA CodeG
Motor RPM 60 Hertz1725 rpm
Mounting LocationC-Face Rigid
Phase1
Manufacturers Part NumberCL1410TM
EnclosureOPEN
Service Factor1.15
Bearing Drive End6206
BrandBaldor-Reliance
Insulation ClassF
Horsepower5 HP
Frame184TC
Hertz60 Hz
Design CodeL
Amps @ 208V25 A
Enclosure TypeOpen/Drip Proof
Voltage230 V
Full Load Efficiency82.5
Nameplate RPM1725 rpm
Full Load Amps23 A
DutyContinuous
Ambient Temperature40 °C
RPM Range1701-1800 rpm