ZING 480/600V Clamp-On Breaker Lockout-cleat, 7257
Write a Review
|
Questions & Answers (0)
Product Description
480/600V Clamp-On Circuit Breaker Lockout fits circuit breakers 1-1/16 W x 3/8 L. Durable polypropylene and nylon construction.
PRICE
$14.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-1/4 |
| Width | 3 in |
| Height | 2-1/4 in |
| Size | 2 x 2.25 x 2.75 |
| Accepts Shackle Diameter | 3/8" |
Product Details
| Type | Breaker Lockout |
| Padlock Capacity | 1 |
| Color | Red |
| Number of Locking Points | 1 |
| For Use With | Circuit Breakers 1-1/16 W X 3/8 L |
| Material | Plastic |
| Description | 480/600V Clamp-On Breaker Lockout-cleat |
| Package Quantity | 1 |
| Brand | Zing |
Compliance & Certifications
| Certifications | Lockout/Tagout |