Includes
- (2) Yellow Mounting Rails, 4"
- (1) Green Blocking Bar, 7.6"
- (1) Red Blocking Bar, 7.6"
- (3) Alcohol Wipes
Weights & Dimensions
| Length | 4 |
| Width | 11/16 in |
| Height | 13/16 in |
| Weight | 0 lbs |
Product Details
| Type | Breaker Blocker Kit |
| Color | Multi-colored |
| For Use With | Oversized or Irregularly Shaped Circuit Breakers |
| Voltage | 480/600 V |
| Material | Polypropylene |
| Description | Breaker Blocker |
| Package Quantity | 4 |
| Manufacturers Part Number | 90891 |
| Brand | Brady |
Compliance & Certifications
| Certifications | OSHA 1910.147 |