Rousseau Metal Freestanding Mobile Bumper Rack, 6 Levels, 45"W x 42"D x 91"H, Blue
Write a Review
|
Questions & Answers (0)
Product Description
Double Bumper Rack, 45"W x 42"D x 91"H, With 4'' Casters, 2 Rigids and 2 Swivels With Total-Lock Brake can Hold Up To 12 Bumpers.
PRICE
$1,579.00
1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 45 in |
| Depth | 42 in |
| Height | 91 in |
| Weight Capacity | 250 lbs |
Product Details
| Number of Bays | 6 |
| Description | Double Sided Bumper Rack |
| Color | Blue |
| Manufacturers Part Number | EMA3512 |
| Brand | Rousseau Metal |