Rousseau Metal Multi-Purpose Wall Mounted Bumper Rack, 6 Levels, 45"W x 23"D x 72"H, Blue
Write a Review
|
Questions & Answers (0)
Product Description
Wall-Mounted Bumper Rack, 45''W x 23''D x 72''H, Can Hold Up To Six Bumpers, Load Capacity 300 lb.
PRICE
$375.95
1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 45 in |
| Depth | 23 in |
| Height | 72 in |
| Weight Capacity | 300 lbs |
Product Details
| Number of Bays | 6 |
| Description | Multi-Purpose Wall Mounted Bumper Rack |
| Color | Blue |
| Manufacturers Part Number | EMP1000 |
| Brand | Rousseau Metal |