Quantum ORG81532 Single Sided Organizer - 23 Compartments - 15"L x 12-1/4"W x 2-3/4"H - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
Includes 18 dividers allowing you to customize the size of the desired compartments inside. Offers up to 23 storage compartments.
Clear lid design allows quick identification of parts inside. Unique latch design enables lid to close and latch tight and secure. Dividers prevent parts from migrating between various compartments. Base and lid manufactures from industrial grade polypropylene.
Clear lid design allows quick identification of parts inside. Unique latch design enables lid to close and latch tight and secure. Dividers prevent parts from migrating between various compartments. Base and lid manufactures from industrial grade polypropylene.
PRICE
$103.50 Sold in packages of 6 / $17.25 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 15 in |
| Depth | 12-1/4 in |
| Height | 2-3/4 in |
| Weight | 2 lbs |
Product Details
| Assembly Required | No |
| Type | Compartment Box |
| Color | Black |
| Dividers | Adjustable |
| Style | Single-Sided |
| Material | Polypropylene |
| Number of Compartments | 23 |
| Package Quantity | 6 |
| Manufacturers Part Number | ORG81532 |
| Brand | Quantum Storage Systems |
Warranty
| Warranty | 1 yr |