Quantum QB800 Organizer Box - 1-10 Adjustable Compartments - 11-3/4"L x 7-3/4"W x 2-3/16"H - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
Organizer Box: Can create from 1-10 compartments.
Utility boxes offer compartments for small and medium parts storage. Manufactured of clear, see-through polypropylene.
Utility boxes offer compartments for small and medium parts storage. Manufactured of clear, see-through polypropylene.
PRICE
$57.00 Sold in packages of 6 / $9.50 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 11-3/4 in |
| Depth | 7-3/4 in |
| Height | 2-3/16 in |
| Weight | 0.8 lbs |
Product Details
| Assembly Required | No |
| Type | Compartment Box |
| Color | Clear |
| Dividers | Adjustable |
| Style | Single-Sided |
| Material | Polypropylene |
| Number of Compartments | 1 - 18 |
| Package Quantity | 6 |
| Manufacturers Part Number | QB800 |
| Brand | Quantum Storage Systems |
Warranty
| Warranty | 1 yr |