Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mi-T-M

Model # :WBB3218394

MPN #: AM1-HE15-03QM

Mi-T-M® Single Stage Air Compressor, Horizontal, 3 Gallon Cap., 4 CFM, 90 PSI, 1-1/2 HP, 120V

Product Description
Big air power in a small package, optimal for impact wrenches and grinders. The lightweight design makes it easy to take wherever the job is.

Compressor Pump:
  • Aluminum compressor pump
  • Oil-free aluminum crankcase
  • Copper discharge hose
  • Cartridge air filter
Motor:
  • Induction motor
  • Thermal overload motor protection
Frame:
  • Powder coated tank
  • Protective pump/motor housing
Components:
  • Regulator and two gauges for tank and outlet pressure
  • Drain and pressure relief valves
  • Industrial interchange quick connect fittings
  • Start/stop control set at 95 to 125-PSI
  • Integrated control panel for easy operation
Miscellaneous:
  • Low noise level – less than 70dBA
Limited Warranty:
  • 1 year electric motor
Certification:
  • ETL Certified – US and Canada


PRICE
$435.95

1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length16 in
Width15-1/2 in
Height14-1/2 in
Weight51 lbs
Tank Size3 gal

Product Details

Oil TypeOil Free
Oil SystemOil Free
Pump MaterialAluminum
Max PSI90 psi
Start TypeElectric
MaterialAluminum/Copper
Phase1
Tank OrientationHorizontal
Manufacturers Part NumberAM1-HE15-03QM
Pump TypeSingle-Stage
CFM @ 90 PSI4 CFM
BrandMi-T-M
TypeHand Carry
CFM4.2 CFM
Horsepower1-1/2 HP
ColorBlack
Amperage15 A
StyleHorizontal
Voltage120 V
DescriptionElectric Hand Carry Single Stage Air Compressor
Noise Output70 dBA

Warranty

Warranty1

Compliance & Certifications

CertificationsETL