Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Valley Craft

Model # :WBB2229867

MPN #: F89263

Valley Craft® Harrier Deluxe Drum Lift & Transporter with Cylinder, 800 lb. Capacity

Product Description
The Valley Craft®'s Barrel Hawk™ III Drum Handler comes with a Harrier Attachment and offers an overall load capacity of 800 pounds and maximum lift height of 18". The dual ratchet strap attachment is designed specifically for compressed gas and cryogenic tanks, but also works well on a variety of other tall, smooth-side containers. Equipped with adjustable legs and a hand-operated, pallet-jack style hydraulic lift, the Barrel Hawk™ III is extremely versatile and maneuverable. Telescoping legs can be adjusted for transportation as load center permits. The universal quick-release backplate allows the unit to work well with other available attachments: F63877A5 Beak Attachment Accessory and F64657A7 Strap Attachment Accessory. Durable powder coat finish in Green.

Features:
  • 4 Wheel Truck Base
  • 6" x 2" Poly casters with 3/4" axle diameter
  • Straddle leg width adjusts from 36" to 51"
PRICE
$2,769.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length51 in
Width32 in
Height63 in
Raised Height52-3/4 in
Weight Capacity800 lbs
Weight250 lbs
Wheel Diameter6 Front, 6 Rear in
Fits Drum Diameter9 - 18 in

Product Details

Assembly RequiredNo
TypeRoll Lifter & Transporter
Powered or Manual LiftManual Hydraulic Pump
Drum CompatibilitySteel Drum/Plastic Drum/Fiber Drum
ColorGreen
SeriesBarrel Hawk™ III Portable Lift
Caster Type(2) Rigid, (2) Swivel
MaterialSteel
Drum Capacity55 gal
Manufacturers Part NumberF89263
BrandValley Craft

Warranty

Warranty1 Year