Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Valley Craft

Model # :WBB351437

MPN #: F88577B3

Valley Craft® Drum Lift & Transporter with Strap Attachment, 800 lb. Capacity

Product Description
Barrel Hawk™ Raptor DH is equipped with 2' nylon straps and ratchet tighteners for handling plastic and other soft-sided drums. Glides over standard pallets and picks from containment skids with ease. Same ergonomic design as standard Raptor. Rear swivel caster is equipped with a brake for added safety. Single mast design for high visibility and small footprint for easy maneuverability. Hydraulic pump lifts typical 55-gal. drum 21" off floor. Handles up to 800 lbs.

PRICE
$3,599.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length50 in
Width35 in
Height62 in
Raised Height41-1/2 in
Weight Capacity800 lbs
Weight255 lbs
Wheel Diameter6 Front / 8 Rear in
Fits Drum Diameter14 - 24 in

Product Details

Assembly RequiredNo
TypeRoll Lifter & Transporter
Powered or Manual LiftManual Hydraulic Pump
Drum CompatibilitySteel Drum/Plastic Drum/Fiber Drum
ColorGreen
Caster Type(2) Rigid, (1) Swivel
MaterialSteel
Drum Capacity30/55 gal
Manufacturers Part NumberF88577B3
BrandValley Craft