PVI Singlefold Ramp SFW630 - 6'L x 30"W - 800 Lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
The lightweight aluminum singlefold ramp has been safety tested at a 3x safety factor and is easy to handle and set up. The ramp folds-in the middle to be carried like a suitcase. The full 30-inch wide platform provides excellent stability that is ideal for wheelchairs or scooters with various wheel configurations. These aluminum ramps are made-in the USA and contain many features such as welded fabrication for strength, surfaced with anti-slip traction tape and come complete with steel security pins and safety video.
PRICE
$475.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 72 in |
| Width | 30 in |
| Height | 4 in |
| Weight Capacity | 800 lbs |
| Weight | 36 lbs |
| Folded Dimensions | 72" x 16" x 4-7/8" |
Product Details
| Assembly Required | No |
| Type | Singlefold Ramp |
| Color | Silver |
| Material | Aluminum |
| Package Quantity | 1 |
| Manufacturers Part Number | SFW630 |
| Brand | PVI |
Warranty
| Warranty | Lifetime Limited |