PVI Multifold Ramp WCR830 - 8'L x 30"W - 800 Lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
Rotation of pin either locks or allows ramp to be separated into two pieces. Separates into two pieces for easy carrying, folds in half, carries like a suitcase. Patented center joint hinge eliminates pinch point & adds strength. Closure strap locks ramp panels together. Durable welded construction. Safety guide indicates if ramp is on a safe slope, full platform provides excellent stability. Traction tape applied. Accommodates wheelchairs and scooters with various wheel configurations.
PRICE
$609.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 96 in |
| Width | 30 in |
| Height | 16 in |
| Weight Capacity | 800 lbs |
| Weight | 52 lbs |
| Folded Dimensions | 50-3/4" x 16" x 9-1/2" |
Product Details
| Assembly Required | No |
| Type | Multifold Ramp |
| Color | Silver |
| Material | Aluminum |
| Construction Type | All-Welded |
| Package Quantity | 1 |
| Manufacturers Part Number | WCR830 |
| Brand | PVI |
Warranty
| Warranty | Lifetime Limited |