PVI Adjustable Threshold Ramp ATH3632 - 36"L x 32"W - 800 Lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
Designed for doorways that swing in or out. Adjusts to a range of threshold rises for a perfect fit. Durable welded construction; slip-resistant grooved aluminum. Accommodates wheelchairs and scooters with various wheel configurations. Aligns directly against the door threshold.
PRICE
$269.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 36 in |
| Width | 32 in |
| Height | 3-1/2 to 5 in |
| Weight Capacity | 800 lbs |
| Weight | 19 lbs |
Product Details
| Assembly Required | No |
| Type | Adjustable Threshold Ramp |
| Color | Silver |
| Material | Aluminum |
| Construction Type | All-Welded |
| Package Quantity | 1 |
| Manufacturers Part Number | ATH3632 |
| Brand | PVI |
Warranty
| Warranty | Lifetime Limited |