Libman Commercial Sink Caddy, Green/White - 1146 - Pkg Qty 2
Write a Review
|
Questions & Answers (0)
Product Description
Libman Commercial Sink Caddy, Green/White, 2 Caddies - 1146
The Libman Commercial Sink Caddy is designed to hold kitchen tools and keep them organized. This item would work great in any dish cleaning setting. It has ventilation holes on the side and on the bottom of the drainage to allow tools and sponges to dry faster. A few other key features include a removable polypropylene drainage tray and backside hanger hole. It is specially designed for Libman Commercial brushes, dishwands, and sponges and can be placed under the sink, on the counter, or hung up.
The Libman Commercial Sink Caddy is designed to hold kitchen tools and keep them organized. This item would work great in any dish cleaning setting. It has ventilation holes on the side and on the bottom of the drainage to allow tools and sponges to dry faster. A few other key features include a removable polypropylene drainage tray and backside hanger hole. It is specially designed for Libman Commercial brushes, dishwands, and sponges and can be placed under the sink, on the counter, or hung up.
PRICE
$31.00 Sold in packages of 2 / $15.50 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5-3/10 in |
| Width | 5-1/4 in |
| Weight | 0.6 lbs |
| Thickness | 5-2/7 in |
Product Details
| Type | Sink Caddy |
| Material | Polypropylene |
| Package Quantity | 2 |
| Color | White |
| Manufacturers Part Number | 1146 |
| For Use With | All Libman Dish Wands and Kitchen Brushes |
| Brand | Libman Commercial |