- 3" x 3" x 1" round, woven steel fibers.
- Galvanized rust resistant steel.
- Unit pack contains 2 scrubbers.
Libman Commercial Stainless Steel Scrubber, Steel - 63 - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
Libman Commercial Stainless Steel Scrubber, Steel, 24 Scrubbers - 63
PRICE
$138.00 Sold in packages of 12 / $11.50 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3 in |
| Width | 3 in |
| Thickness | 1 in |
Product Details
| Type | Stainless Steel Scrubber |
| Size Type | 2 Scrubbers/Pack |
| Material | Steel |
| Package Quantity | 12 |
| Color | Silver |
| Manufacturers Part Number | 63 |
| Brand | Libman Commercial |