- 5 hp 6000 rpm 6" Vertical Wheel Grinder
- Type 6 & 11
- Governed Speed
- Side Exhaust
- 5/8"-11 Spindle Thread
- CE Compliant
- 1/2" NPT Air Inlet Size
- 3/4" (19 mm) Recommended Hose Size
- Performance rated @ 90 psig (6.2 bar) air pressure
- Includes Spindle Wrenches, Wheel Guard, Mounting Flange & Nut
Sioux® Vertical Wheel Grinder, 6" Dia., 6000 RPM, 5 HP, 5/8" - 11 Thread
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$865.00
1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 13 in |
| Height | 8-11/16 in |
| Weight | 12.3 lbs |
| Air Inlet | 1/2 in |
Product Details
| Max RPM | 6000 rpm |
| RPM | 6000 rpm |
| Horsepower | 5 HP |
| Color | Black/Red |
| Air Inlet Thread Size (NPT) | 1/2 in |
| Max PSI | 90 psi |
| Made in the USA | No |
| Description | Vertical Grinder |
| Package Quantity | 1 |
| Manufacturers Part Number | VG50C606 |
| Free Speed | 6000 rpm |
| Exhaust | Side |
| Brand | Sioux |
Warranty
| Warranty | 1 yr |