Dixie® Sip-Through Hot Cups Lids, Fits 10 oz. Cups, Plastic, White, 100/Pack
Write a Review
|
Questions & Answers (0)
Product Description
The Dixie® Dome Plastic Hot Cup Lid is the classic lid solution for a variety of Dixie® cups. It can serve multiple purposes including preventing spills, holding in heat, and labeling cup contents. The easy-sip opening hole enables drinking on the go, while its dome shape allows for the addition of a variety of toppings. Their stackable design helps save space no matter where they are stored. Recessed top allows you to stack one lidded cup upon another. Dome design accommodates frothy hot drinks. Full-plug fit system secures lid to both the inside and outside of Dixie® compatible cups.
PRICE
$9.30
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Hot Beverage Lids |
| Capacity | 10 oz |
| Made in the USA | No |
| Material | Plastic |
| Package Quantity | 100 |
| Description | Sip-Through Dome Hot Drink Lid |
| Color | White |
| Manufacturers Part Number | DL9540 |
| Fits | 10 oz Hot Cups |
| Shape | Round |
| Brand | Dixie |