Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Flash Furniture

Model # :WBB2336928

MPN #: NAN-IP-6-1-GG

Flash Furniture Sit/Stand Computer Ergonomic Desk, Light Gray

Product Description
Achieve a healthier way of working with this contemporary, versatile computer desk. We all know that sitting for hours is an unhealthy practice, but with long workdays it has become more common. Standing helps strengthen leg muscles, improves your balance and promotes healthy blood flow. Standing even burns more calories than sitting. This ergonomic desk gives you the option to sit down or stand up. The pneumatic lever allows you to easily adjust the height with minimal effort. When preparing to work you should adjust the desk so the surface is at the most comfortable position for typing. The large surface make this desk suitable for laptop and desktop usage. Since desktops are heavier than laptops, front adjustable glides were added to the front of the desk, while locking glides are added to the back legs, making this desk essentially mobile.

Features:
  • Contemporary Style
  • Ergonomic Sit-Down and Stand-Up Desk
  • Light Gray Laminate Finish
  • Top Size: 37.375"W x 18.5-20.5"D
  • 0.5" Thick Top
  • Pneumatic Height Adjustable Frame
  • Silver Powder Coat Frame Finish
  • Front Adjustable Floor Glides
  • Back Locking Dual Wheel Casters
  • Base Size: 20-33"W
PRICE
$349.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width37-3/8 in
Depth20-1/2 in
Height29 - 40-3/4 in
Weight35 lbs

Product Details

Assembly RequiredYes
TypeAdjustable Height Standing Desk
Frame Color FamilySilver
Top Color FamilyGray
Wheel TypeDual Wheel Casters (2 Locking)
CastersYes
DescriptionSit/Stand Computer Ergonomic Desk
Package Quantity1
Frame MaterialMetal
Manufacturers Part NumberNAN-IP-6-1-GG
Top MaterialLaminate
BrandFlash Furniture

Warranty

Warranty2 yr