Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Precision Brand

Model # :WBB514228

MPN #: 42910

Size B 3" x 3" Stainless Steel Slotted Shim, 260 Piece Full Assortment - Made In USA

Product Description
Assortment contains 20 each of the following thicknesses: 0.001", 0.002", 0.003" ,0.004", 0.005", 0.010", 0.015", 0.020", 0.025", 0.050", 0.075", 0.100", and 0.125". Made from a 300 series stainless steel that resists rust and corrosion. Size B - 3" x 3". Slot Size - 7/8". Packaged in a durable metal box. Precision Brand® Slotted Shim is the best way to solve alignment and leveling problems on motors, pumps, generators, and other plant machinery. Slotted shims are economical, safe, and accurate. Reduce labor costs by eliminating hand cutting and reduce downtime by eliminating shim preparation.

PRICE
$1,595.00

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3 in
Width3 in
Weight24.4
Slot Size7/8"
ThicknessAssorted
SizeB

Product Details

Country of OriginMade in USA
Material300 Series Stainless Steel
Package Quantity260
Manufacturers Part Number42910
BrandPrecision Brand