Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Sjobergs

Model # :WBB1639443

MPN #: SJO-33448

Sjobergs SJO-33448 - Nordic Plus Workbench 1450

Product Description
Sjobergs SJO-33448 - Nordic Plus Workbench 1450

The Nortic plus 1450 workbench is Sjöberg's latest design. The top is made from birch and designed for durability.The Nordic Plus is equipped with two clamps that can be placed in four different positions.Our clamps can be used both in the disc and undercarriage.

PRICE
$728.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width61 in
Depth22 in
Height33 in
Weight Capacity200 lbs
Bench Dog Hole Diameter19 in
Nominal Height33 in

Product Details

Assembly RequiredYes
PowerNo
TypeWoodworking Workbench
Bench Dog Hole PatternDouble Row
ColorTan
Country of OriginSWEDEN
Leg StyleSquare Leg
Mobile or StationaryStationary
Number of Shelves1
MaterialBirch
Construction TypeUnassembled
Leg TypeFixed
Manufacturers Part NumberSJO-33448
Top MaterialBirch Butcher Block
BrandSjobergs