Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Sjobergs

Model # :WB319393

MPN #: SJO-67106K

Sjobergs Elite Clamping Platform, ST11 Holdfast, 23-1/2"W x 19"D x 4-1/2"H

Product Description
With our the Elite clamping platform, the Elite workbenches will be more flexible and will create a bigger working surface. All the 19mm diameter dog holes make the bench more flexible and suitable for most existing clamping systems on the market. It also handles our holdfast ST11. You can fasten on both the top and the skirts around the platform. It can also be used as a separate work surface by attaching it to a wall. The platform is made of solid European beech and treated with a first class natural oil. It is supplied with 4 x 19mm bench dogs and includes ST11 holdfast.

PRICE
$789.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width23-1/2 in
Depth19 in
Height4-1/2 in
Weight Capacity200 lbs
Nominal Height5 in

Product Details

Assembly RequiredYes
PowerNo
TypeWoodworking Workbench
ColorBrown
Edge TypeSquare
Country of OriginSWEDEN
Leg StyleAngle Leg
Mobile or StationaryStationary
MaterialBeech
Construction TypeUnassembled
Leg TypeFixed
Manufacturers Part NumberSJO-67106K
Top MaterialBeech Butcher Block
BrandSjobergs