Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Steel King

Model # :WBB392537

MPN #: CB7XH400120BP52-40YW

Steel King® SK3000® Structural Channel Pallet Rack - 4"H x 120"L Channel Beam

Product Description
Steel King® SK3000® Structural Channel Pallet Rack - 4"H x 120"L Channel Beam - CB7XH400120BP52-40YW

All beams are constructed of high-strength (50,000 p.s.i. minimum) steel. Beams are one piece, continuously welded, and seamless. 2" adjustability for better space utilization. Two bolts per beam provide 57% more strength than a single-bolt design. Heavy 7-gauge wrap-around connector plates help square the rack for tighter connection. Grade 5 hardware provides greater shear strength. To be used with Steel King SK3000 uprights.

PRICE
$205.95

1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width120 in
Height4 in
Weight Capacity4600 lbs
Weight59 lbs
Beam Height4 in

Product Details

Assembly RequiredNo
Shelf Capacity4600 lbs
ColorYellow
SeriesSK3000®
Country of OriginUSA
MaterialSteel
Package Quantity1
Manufacturers Part NumberCB7XH400120BP52-40YW
BrandSteel King

Warranty

Warranty2 yr