Features:
- 100% Polyester anti-pilling heavy weight fleece
- No insulated ear barrier
- Gray / Black
- 1 layer
Weights & Dimensions
| Size | One Size |
Product Details
| Type | Cold Weather Liner |
| Reflective Tape | Yes |
| Color | Black |
| Thermal | Yes |
| Style | Over The Head |
| Insulated | Yes |
| Closure Type | Stretch Knit |
| High Visibility | No |
| Material | Polyester Fleece |
| Description | Mid-Length Fleece Winter Liner |
| Package Quantity | 6 |
| Gender | Unisex |
| Manufacturers Part Number | LF655 |
| Covers | Head And Neck |
| Waterproof | No |
| Primary Use | Cold Weather Protection |
| Brand | OccuNomix |