Features:
- Micro-filtration canister captures and contains fine dust particles
- Trigger lock-on
- Single-lever belt changes
- Belt Sander
- 3 x 18 In 80 Grit Sanding Belt
- Clear-View Dust Canister
Weights & Dimensions
| Weight | 6 lbs |
| Size | 3 x 18 in |
Product Details
| Type | Belt Sander |
| RPM | 1050 rpm |
| Voltage | 120 V |
| Belt Speed | 1050 SFPM |
| Description | Belt Sander |
| Color | Red |
| Manufacturers Part Number | 7510-01 |
| Amperage | 6 A |
| Brand | Skil |