Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




JET

Model # :WBB57973

MPN #: JT9-708597K

JET 708597K Model JSG-96CS 3/4HP 1-Phase 115V 6" x 48" Belt / 9" Disc Sander W/ Closed Stand

Product Description

The unique JSG-96CS Sander combines a 9 disc and 6" x 48" belt for workshop versatility. While small and compact, the JSG-96 offers industrial 3/4 HP power while taking up a small footprint in your shop. A quick-release belt tension lever makes belt changes fast and easy while a quick-lock dust cover allows fast disc changes.

Features:

  • Large cast iron table has preset stops at 90° and 45° to let you use the belt sander vertically, horizontally or anywhere in between
  • Exclusive dual thumbscrew belt tracking adjustment locks to keep belt on track during use
  • Graphite covered steel platen runs cooler increasing machine and belt life
  • Specially designed belt guard allows full use of the 6 belt width and length
  • Drive drum is rubber-coated for a better grip on the sanding belt resulting in less slippage
  • Tracking adjustment knob with quick-lock handle keeps belt on track during use
  • Quick-release belt tension lever makes belt changes fast and easy
  • Single 4 dust port on the back of the base collects dust effectively from both the belt and disc
  • Powerful 3/4HP motor easily handles the toughest sanding operations
PRICE
$1,599.00

1
1
Free Shipping Ships in 176 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Belt Table Size (L x W)11 X 5-1/2 in
Belt Size (L x W)48 x 6 in
Dust Port Outside Diameter (Front)4 in
Disc Table Size (W x L)12 X 7-1/2 in
Disc Diameter9 in

Product Details

Belt Table Tilt Degrees10 Up, 45 Down °
TypeBelt & Disc Sander
Disc Table Tilt Degrees10 Up, 45 Down
Prewired Voltage115 V
Amperage11 A
StyleClosed Stand
Motor Voltage115 V
Voltage115 V
Disc Speed1725 rpm
Phase1
Belt Speed2258 SFPM
Manufacturers Part NumberJT9-708597K
Motor Horsepower3/4 HP
BrandJET