Belt Sander BS/E
Write a Review
|
Questions & Answers (0)
Product Description
A light, compact and user-friendly unit that makes sanding in tight spaces more convenient. Used in modeling, sculpturing, tool- and die-making or the automotive sector. The belt sander has a speed control for variable speeds from 16 - 38 ft/s (300 - 700m/min.), which enables to work on many different materials, such as wood, metal or plastic. It can be used for grinding and enlarging small openings, grinding in notches, regrinding moulds or polishing (flat surfaces). It is also great for deburring, rounding edges or removing paint. Recentering or tilting the belt is easily done with a screwdriver. The belt arm itself is adjustable within an angle of 60° by the push of a button on the head. Technical data: Volts 110 - 120V AC, 60Hz, Max. Power 1/8hp (100W), Belt Speed 16 - 38 ft./s (300 - 700m/min), Length 13 3/4" (350mm), Weight 1.4 lb (650g), Belt Size 13" x 13/32" (330 x 10mm). Comes with two 80 grit and two 180 grit sanding belts.
PRICE
$225.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 13-3/16 in |
| Width | 7-7/8 in |
| Height | 4-1/2 in |
| Weight | 3 lbs |
| Belt Size (L x W) | 13 x 13/32 in |
Product Details
| Type | Portable Belt Sander |
| Color | Green |
| Amperage | .9 A |
| Hertz | 60 Hz |
| Voltage | 110 V |
| Construction Type | Polyamide/Cast Aluminum |
| Belt Speed | 720-1250 SFPM |
| Manufacturers Part Number | 38536 |
| Brand | Proxxon |