Skor Bar, 1.4 oz, 18 Count
Write a Review
|
Questions & Answers (0)
Product Description
With buttery toffee enrobed in milk chocolate, the Skor is a distinctively rich treat. Bite through the silky Hershey's milk chocolate and crunch into the crisp toffee center. This 18 count box contains individually wrapped 1.4 oz. Skor bars that are great for using in dessert recipes or for snacking on-the-go. Delight the toffee-lovers in your life with Skor Bars.
PRICE
$48.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 18 Count |
Product Details
| Type | Candy |
| Flavor | Chocolate |
| Package Type | Box |
| Description | Skor Bar, 1.4 Oz, 18 Count |
| Manufacturers Part Number | 209-02450 |
| Gluten Free | No |
| Brand | Skor |