Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ergodyne

Model # :WBB3113083

MPN #: 23482

Ergodyne Skullerz 8945F(x) Universal Bump Cap Insert, Extra Venting, Charcoal, 2 Pack

Product Description
The next generation of our best-selling Skullerz 8945 Insert, the 8945F(x) Universal Bump Cap Insert with Extra Venting delivers enhanced breathability and up to 35% more crown impact protection. This lightweight and breathable impact-resistant shell easily inserts into any baseball cap, hat or other headwear for protection against bumps, scrapes, bruises and other minor head injuries.

With flexible sides and convenient trim-to-fit customization, this bump cap insert easily fits a variety of hats/caps and head shapes. The shell is made of lightweight, durable polyethylene with a ribbed top for stronger crown impact protection. All-over venting maximizes airflow for cool comfort, while an interior foam pad reduces impact without absorbing odors for fresh all-day wear.

Features:
  • NEXT GENERATION BUMP CAP – Improves upon design of best-selling Skullerz 8945 Insert for enhanced breathability and up to 35% more crown impact protection
  • LIGHTWEIGHT HEAD PROTECTION – Guards against bumps, scrapes, bruises and other minor head injuries
  • ENHANCED IMPACT PROTECTION – Ribbed top improves top-of-head protection by up to 35%
  • MAXIMUM BREATHABILITY – All-over venting enhances airflow to keep wearers cool
  • DURABLE POLYETHYLENE – Impact-resistant insert will not break or crack
  • FITS ANY HAT – Patented "trim-to-fit" design easily adjusts insert height to fit different cap designs
  • FLEXIBLE – Horizontal and vertical two-way flex design for protection that is not stiff or bulky
  • TOP-OF-HEAD PADDING – Extra-large closed cell foam reduces impact without absorbing odors
  • WEIGHT – 75g // 2.6oz
  • PATENTED


PRICE
$30.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

TypeBump Cap insert
MaterialPolyethylene
Package Quantity2
ColorCharcoal
SeriesSkullerz
BrandErgodyne
Hard Hat StyleBump Cap insert