Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ergodyne

Model # :WBB3113072

MPN #: 60216

Ergodyne Skullerz 8974V Class E Safety Helmet with Visor Kit, Anti-Fog Smoke Lens, White

Product Description
The Skullerz 8974V Safety Helmet with Visor Kit includes the 8974 Class E Safety Helmet and 8991 Safety Helmet Visor. This 6-point suspension helmet provides heavy-duty yet lightweight and comfortable head protection to shield the front, back, top and sides of the head from falls, dropped objects or bumping into stationary objects. The compact helmet design increases all-over impact protection and improves visibility, and a chin strap ensures the helmet remains secure to the wearer's head upon impact or sudden movement. For increased eye and face protection, the easy-to-mount visor features a UV protective z87 lens with a permanent anti-fog and a scratch-resistant hard coat tested to EN166. 

CUSTOM, SECURE FIT

This safety helmet fits hat sizes 6.5 - 8 (21in " 25 in / 53cm " 63.5cm). Customize the size with the easy-to-adjust 6-point premium ratcheting suspension. Simply turn the one-handed adjustment knob to tighten or loosen the fit without having to take the helmet off.

Features:
  • ADDITIONAL IMPACT PROTECTION – Suspension and shell design compliant to EN 12492 side impact testing requirements for improved all-over protection
  • INCLUDES 8991 SAFETY HELMET VISOR – Easily mountable visor with permanent Fog-Off, scratch-resistant Tena-Coat and UV protection for increased eye safety
  • CHIN STRAP – Secures helmet in place upon falling or sudden impact/movement
  • ALL-DAY COMFORT– Includes removable hard hat sweatband and top pad made of breathable, sweat-wicking and odor-resistant, machine washable materials
  • ENHANCED FIELD OF VISION – Compact shell design increases visibility, particularly when looking up
  • BREATHABLE – Flexible open frame and 6-point suspension improves air circulation
  • EASY SIZE ADJUSTMENT – One-handed adjustment knob pivots to improve fit and clear bandana or ponytail knots
  • IMPROVED SAFETY AND VISIBILITY AT NIGHT – Integrated patent-pending headlamp slots on front and rear for use with the Skullerz Hard Hat LED Light (available as an accessory or with the 8974LED)
  • SIZING – Fits most heads (hat sizes 6.5 – 8 / 21in – 25 in / 53cm – 63.5cm)
  • COLORS & VISOR LENS OPTIONS – Available in White and Orange with Clear or Smoke Anti-Fog Lens
  • SAFETY HELMET TESTING – Meets ANSI Z89.1-2014, CSA Z94.1-15, TYPE 1, Class E, EN12492:2012 4.2.1.2, 4.2.1.3, 4.2.1.4, 4.2.2, 4.2.3, 4.2.4, EN397:2012+A1:2012 5.2.1, 5.2.4, 5.2.5
  • VISOR TESTING – Meets ANSI Z87.1+, CSA Z94.3 & MIL-PRF 32432A Ballistic Impact


PRICE
$149.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

TypeHard Hat with Visor Kit
Lens Color FamilyAnti-Fog Smoke
Package Quantity1
ColorWhite
SeriesSkullerz
Suspension6 pt. Ratchet
BrandErgodyne
Hard Hat StyleFront Brim

Compliance & Certifications

Hard Hat ANSI TypeType 1
Hard Hat ANSI ClassE