- 500 Lumen High CRI (95+) LED Light for Accurate and True Color View
- Color-Match Inspection Light in Two Color Temperatures:5000K and 3500K
- Ideal for Automotive Paint Inspection for Color Correction and Accuracy and Interior Paint and Wallcovering Defect Identification
- Powered by Rechargeable 3.7V, 2.6Ah Lithium-Ion Battery -Holds a Charge for 18 Months in Storage
- 180° Kickstand with 1/4" Threaded Fitting for Magnetic Base (Included) and Tripod
- Large Rotatable Hook for Easy Hanging
- Sealed Switches with Battery Power Indicator
- IP65 for Indoor/Outdoor Use
- Includes: USB-C Charging Cable
Power Smith Rechargeable LED Color Match Inspection Light, 500 Lumens, Black
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$47.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6-3/16 |
| Width | 3 in |
| Weight | 0.8 lbs |
Product Details
| Charging Time | 3 Hours |
| Water Rating | IP65 |
| Intrinsically Safe | Yes |
| Batteries Included | Yes |
| Runtime Full Power Hours | 2.5 |
| Material | Plastic |
| Manufacturers Part Number | PILC95500 |
| Light Modes | 2 |
| Water Resistant | Yes |
| Brand | Power Smith |
| Battery Type | Rechargeable |
| Mode Types | High |
| Color Temperature | 5000 K |
| Color | Black |
| Style | Inspection |
| Rechargeable | Yes |
| Number of Batteries | 1 |
| Voltage | 3.7 V |
| Includes | USB-C Charging Cable |
| Max Lumens | 500 |
| Package Quantity | 1 |
| Bulb Type | LED |
Warranty
| Warranty | 2 yr |