Nightstick INTRANT™ Intrinsically Safe Dual-Light Angle Light - 3 AA - Red - UL913 / ATEX - Pkg Qty 2
Write a Review
|
Questions & Answers (0)
Product Description
The INTRANT® Intrinsically Safe Angle Light is a Flashlight, a Floodlight and a Dual-Light Angle Light that is cULus, ATEX, and IECEx certified Intrinsically Safe. The INTRANTs flashlight pivots 90 degrees up and down with a 45-degree downward angled floodlight. The flashlight setting offers user-selectable brightness settings of 200, 110 and 60 Lumens with a 401 meter beam distance. The ultra-tight beam is perfect for cutting through smoke and lighting up objects at great distances. The floodlight setting has user-selectable brightness settings of 100, 40 and a "Survival Mode" of 20 lumens that provides just enough light in an emergency situation with a run-time of 33 hours. The Dual-Light mode allows the user to simultaneously see objects at a distance or through the smoke, as well as see the ground in front of them as they walk or work. The INTRANT is powered by 3 included AA batteries and can be upgraded to a rechargeable model by adding the optional rechargeable Lithium-ion battery pack and the charger. The INTRANT is IP-67 dustproof/waterproof and meets requirements of NFPA-1971-8.6 (2013).
PRICE
$169.90 Sold in packages of 2 / $84.95 ea
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3-5/16 in |
| Width | 9-7/16 in |
Product Details
| Battery Type | AA |
| Type | Angle Light |
| Color | Red |
| Max Lumens | 200 |
| Package Quantity | 2 |
| Beam Distance | 401 m |
| Manufacturers Part Number | XPP-5566RX |
| Bulb Type | LED |
| Lumens | 200 |
| Water Resistant | Yes |
| Brand | NightStick |