Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Siesta

Model # :WBB3108064

MPN #: ISP1031S-DGR

Siesta Sky 3 Piece Outdoor Lounge Sets, 23-5/8"W x 15-11/16"H Table, Dark Gray

Product Description
Sky lounge set with two lounge chairs and one coffee table. Low, relax chair is made for comfortable seating. Simple modern European design. New addition to our indoor-outdoor transitional chairs. It's made with polypropylene construction and a poly seat. Chair legs are reinforced with fiber glass. Contemporary chairs can be used indoors or outdoors. Chairs are maintenance free. Made for commercial use in hotels, pools and heavy use areas. Tested and certified for strict European standards by CATAS Italian research institute and test laboratory. Easy Assembly required.

Features:
  • 2 x Sky Outdoor Indoor Lounge Chair Dark Gray
  • 1 x Sky Outdoor Coffee Table Dark Gray
  • Resin Polypropylene Legs with Poly Seat
  • UV resistant. Easy cleaning
  • Suitable for indoor and outdoor use
  • Available in USA since 2018
  • Limited warranty of 1 year

Note: On dark colors, shadows and other minor faults are more evident than on lighter colors and are therefore standard.

PRICE
$505.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight41 lbs
Seat Width23-5/8 in
Seat Depth27-7/8 in
Seat Height15 in
Table Width23-5/8 in
Table Height15-11/16 in
Table Length39-3/8 in

Product Details

Assembly RequiredYes
Number of Pieces3
Frame Color FamilyGray
MaterialResin
Manufacturers Part NumberISP1031S-DGR
CollectionSky
ShapeRectangular
BrandSiesta
Type2 Person Conversation Set
ColorGray
Table Top Color FamilyDark Gray
Cushion IncludedNo
Number of Seats2
Seat Color FamilyDark Gray
Table Top MaterialResin
Frame MaterialResin
Seat MaterialResin

Warranty

Warranty1 Year