Sunlite LED 11" Slim Saucer Flushmount Ceiling Light Fixture, 15W, 1050 Lumens, Dimmable
Write a Review
|
Questions & Answers (0)
Product Description
The Sunlite Slim Saucer Ceiling Light Fixture is a simple fixture that combines a classic look with modern features. Its frosted round diffuser, brushed nickel accents, and versatility; make it perfect for bathrooms, kitchens, entryways, and anywhere else around your home. With integrated LED boards and suitability for damp areas, not only will it save you time and money; but also provides a strong functional light output. With its 5 adjustable color-changing technology (2700K-5000K), never be unhappy with color temperature again. With all its features, our slim saucer light is the perfect light fixture for those new renovation projects and more!
PRICE
$39.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10-3/8 in |
| Width | 10-3/8 in |
| Height | 3-3/16 in |
| Weight | 1 lbs |
Product Details
| Type | LED Flushmount |
| Wattage | 15 W |
| Color Temperature | 2700, 3000, 3500, 4000, 5000 K |
| Package Quantity | 1 |
| Manufacturers Part Number | 87765-SU |
| Lumens | 1050 |
| Brand | Sunlite |
Warranty
| Warranty | 3 Year Limited |