Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Berner

Model # :T9EB2211107

MPN #: SLC07-1036AA

Berner SLC07-1036AA, Sanitation Certified Low Profile 7 Series Air Curtain, 36 Inches Wide

Product Description
Berner Sanitation Certified Low Profile 7 Series Air Curtains For Mounting Heights to 7' (Insect Control)

Available in single lengths from 3 to 10 Feet. EPH Listed to ANSI/NSF-37. Low profile air curtain with white powder-coated cabinet, requires a minimum of 9.5" clearance above the door. Custom colors or stainless steel available.

Features:

  • MADE IN USA
  • Chosen by restaurants and kitchen designers who are concerned with meeting food service standards, health department requirements, and their own criteria for flying insect control when the door is open
  • Simple to install, operate, and maintain


PRICE
$719.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length36 in
Width8-1/2 in
Height8 in
Weight35 lbs
Door Width36 in
Nozzle Width34.62 in
Door Height7 ft
Max Door Height7 ft

Product Details

Heating OptionUnheated
Number of Motors1
Wattage3200 W
Outlet Velocity Uniformity0.92
MaterialAluminum
Phase1
Manufacturers Part NumberSLC07-1036AA
Average Air Velocity at Nozzle1786 ft/min
BrandBerner
TypeNSF Certified
CFM1020 CFM
Horsepower1/5 HP
ColorWhite
Amperage3.4 A
Max FPM at Nozzle3621 ft/min
Series7 Series Low Profile
Hertz60 Hz
Primary FunctionInsect Control
Voltage120 V
Decibels54

Warranty

Warranty5 yr

Compliance & Certifications

CertificationsUL, cUL, UL Outdoor, FDA, USDA Compliant, NSF-37, EPH