Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Berner

Model # :WBB2211097

MPN #: CLC08-2072AA

Berner CLC08-2072AA, Commercial Low Profile 8 Series Air Curtain, 72 Inches Wide

Product Description
Berner Commercial Low Profile 8 Series Air Curtains For mounting heights to 8 Feet (environmental separation) and 7 Feet (insect control)

Low profile air curtain with white powder coated cabinet, requires a minimum of 9.5 Inches clearance above the door. Available in single lengths from 3 to 10 Feet. Custom Colors or Stainless Steel available.

Features:

  • MADE IN USA
  • Designed to meet the functional needs of the application and to integrate into the space.
  • Simple to install, operate, and maintain


PRICE
$1,075.00

1
1
Ships in 8 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length72 in
Width13-1/2 in
Height8-1/2 in
Weight64 lbs
Door Width72 in
Nozzle Width71.37 in
Door Height8 ft
Max Door Height8 ft

Product Details

Heating OptionUnheated
Number of Motors1
Wattage3200 W
Outlet Velocity Uniformity0.95
MaterialAluminum
Phase1
Manufacturers Part NumberCLC08-2072AA
Average Air Velocity at Nozzle1707 ft/min
BrandBerner
TypeLow Profile
CFM2010 CFM
Horsepower1/5 HP
ColorWhite
Amperage3.4 A
Max FPM at Nozzle2870 ft/min
Series8 Series
Hertz60 Hz
Primary FunctionEnvironmental Separation, Insect Control
Voltage120 V
Decibels54

Warranty

Warranty5 yr

Compliance & Certifications

CertificationsUL, cUL Listed