Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Berner

Model # :WBB2211100

MPN #: CLC08-1036AA

Berner CLC08-1036AA, Commercial Low Profile 8 Series Air Curtain, 36 Inches Wide

Product Description
Berner Commercial Low Profile 8 Series Air Curtains For mounting heights to 8 Feet (environmental separation) and 7 Feet (insect control)

Low profile air curtain with white powder coated cabinet, requires a minimum of 9.5 Inches clearance above the door. Available in single lengths from 3 to 10 Feet. Custom Colors or Stainless Steel available.

Features:

  • MADE IN USA
  • Designed to meet the functional needs of the application and to integrate into the space.
  • Simple to install, operate, and maintain


PRICE
$719.00

1
1
Ships in 8 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length36 in
Width13-1/2 in
Height8-1/2 in
Weight41 lbs
Door Width36 in
Nozzle Width34.62 in
Door Height8 ft
Max Door Height8 ft

Product Details

Heating OptionUnheated
Number of Motors1
Wattage3200 W
Outlet Velocity Uniformity0.92
MaterialAluminum
Phase1
Manufacturers Part NumberCLC08-1036AA
Average Air Velocity at Nozzle1760 ft/min
BrandBerner
TypeLow Profile
CFM1005 CFM
Horsepower1/5 HP
ColorWhite
Amperage3.4 A
Max FPM at Nozzle3567 ft/min
Series8 Series
Hertz60 Hz
Primary FunctionEnvironmental Separation, Insect Control
Voltage120 V
Decibels54

Warranty

Warranty5 yr

Compliance & Certifications

CertificationsUL, cUL Listed