The Estwing® 4 lb. Head, 16" Fiberglass Sledge Hammer & 1.25 lb. Axe with 14" Fiberglass handle is engineered with a double-injected handle containing over 70% fiberglass. Along with textured rubber, this enables a superior grip and shock absorption, reducing strain on the hands and arms during use. Hardened up to 50-55 HRC, the hammer head is forged from durable alloy steel for unmatched strength and durability.
Common uses for this sledge hammer include:
- Heavy demolition work
- Fracturing stone and concrete
- Driving in fence posts, rebar, and railroads
- Bending and shaping metals
- Excellent Strength & Durability: Built, tested, and approved to Estwing® superior quality and specification
- ANSI and BS 876 Compliant