Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Slice

Model # :WB236539

MPN #: 10404

Slice® Replacement Ceramic Dual-Sided Blades - 10404 - Pack of 4

Product Description
Slice® 10404 Box Cutter Blades are compatible with Slice® Box Cutters, Pen Cutters and the Slice® Mini Cutter. These 100% zirconium oxide blades retain their edge 11 times longer than steel and feature proprietary Finger-friendly® grind. Slice® ceramic blades require no oil coating or special maintenance; they're non-sparking, non-magnetic and never rust. The 10404 rounded tip offers extra protection against accidental puncture injuries. When you need a fresh edge, simply change the double-sided blade.

Features:
  • Blade Type: Rounded-tip replaceable
  • 4 dual-sided blades per pack
  • Compatible Tools: Slice® 10400 (Global# 236513), 10503 (Global# 236515), 10512 (Global# 236535), 10513 (Global# B2314408), 10514 (Global# 236537)
  • Finger-friendly® edge stays sharp 11x longer
  • Reduces injuries, lowers costs
  • Safe up to 1600 degrees Celsius
  • Chemically inert, never rusts
  • Non-sparking, non-conductive, non-magnetic
  • No-tool blade change
  • Fewer blade changes = fewer injuries

MUST BE 18 YEARS OR OLDER TO PURCHASE THIS PRODUCT.
PRICE
$27.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1-5/16 in
Width1/4 in
Height1/16 in

Product Details

Blade ShapeRound
TypeReplacement Blades
Package Quantity4
DescriptionReplacement Ceramic Dual-Sided Blades
ColorWhite
Blade TypeDouble Sided
Manufacturers Part Number10404
For Use With10400, 10503, 10512, 10513, 10514
BrandSlice